For detailed information, other images and documents, please select individual articles from the following table.
Max twisted point chisel VIB-TEC SPEED
With extra impact energy
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
VIB-TEC operating principle
The main blow of the chipping hammer pushes the chisel against the concrete, demolishing a certain quantity. The impact waves (vibrations) between the first and next blows produce other impacts, removing a further quantity of concrete. As most energy is on the shank, the impact energy is higher than traditional chisels. In other words, the vibrations are also used to remove the concrete
Material removal rate of up to 30% faster than traditional chisels
There is considerably less sticking of the chisel in the masonry during chiselling work
Faster working speed with higher performance
Star-shaped self-sharpening twisted tip, no need for regrinding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!