For detailed information, other images and documents, please select individual articles from the following table.
Polyester tape ISOLBAND
Polyester tape with acrylonitrile butadiene rubber for waterproofing reinforcement.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Characteristics
Isolband is mainly used as a strengthening fabric for half pipes and expansion joints in combination with waterproofing systems.
Good absorption and compatibility
With liquid membranes and cement membranes.
Excellent resistance to breakage
Great UV stability
Simple and practical application
As a reinforcement on the entire surface to be waterproofed or applied at connection points, such as:
- Connections between walls and floors
- Expansion joints
- Cracks and fissures
- Union points such as chimney bases, ducts, traps, drains or others
The support must be cohesive, free from dust and disaggregated parts, free from efflorescence, dismantling oil or grease. Eliminate any existing irregularities that may make it difficult to apply the polyester tape. Apply a layer of the waterproofing product to the edges of the expansion joint, to the half pipes or to the wall/wall or floor/wall connections. Position ISOLBAND on the membrane while still fresh, so as to soak (with the aid of a spatula) the fabric part on the thickness of the membrane, aiming to cover a few millimetres of the rubber layer. Apply a new layer of waterproofing product on the edges of ISOLBAND, leaving at least 40 mm of the rubber layer free. For expansion joints, ISOLBAND should be positioned in such a way as to take on an "omega" shape in its interior.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!