Welcome to Würth Portugal For trade customers only
Würth drainage sheets

For detailed information, other images and documents, please select individual articles from the following table.

Würth drainage sheets

Indeformable nodular membrane in high-density polyethylene (HDPE) for drainage, ventilation and protection of waterproofing in underground works.

See product details

Available in 2 versions
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
Advantages


  • Excellent capacity for drainage of groundwater. Rot-proof and does not contaminate drinking water.

  • Good tensile strength, compression and chemical agents.

  • Evenly distributes soil pressure.

  • Improves the thermal finish due to the air gap created between underground walls and the drainage sheet, allowing them to be ventilated and guaranteeing effective drainage.

  • Protection for waterproofing thanks to its high resistance to breakage, compression and traction.

  • Especially recommended to withstand the pressures of land, impacts and edges of gravel and stones.

  • Retains moisture from the ground before it reaches underground walls.

  • Ensures efficient drainage of any infiltrations through the nodules chamber.

  • Easy to apply, simply unroll the sheet and attach mechanically.
Notice

When applied on bituminous membranes with the cells facing up, it acts as an excellent mechanical protection and anti-root barrier for waterproofing. The cells can support a layer of gravel that will drain under the final cover.