For detailed information, other images and documents, please select individual articles from the following table.
BP-G-H/TZN post support bracket
Extra-robust and height-adjustable post support bracket suitable for concrete with width-adjustable fork mount. Ideal for heavy structures with differing post support bracket widths, subsequently tapered diameters or height adjustment in an installed state.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Wide width adjustment via slotted hole and fixing screw
- To set in concrete
- Material: Steel
- Surface: Fully hot-dip galvanised
Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
For fixing light wooden structures such as fence posts, pergolas, carports etc.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 150 mm
Suitable fasteners:
- Bolts: d = M12 mm
- Wood screws: d = 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!