Welcome to Würth Portugal For trade customers only
BP-G-H/TZN post support
BP-G-H/TZN post support - 1
BP-G-H/TZN post support - 2

For detailed information, other images and documents, please select individual articles from the following table.

BP-G-H/TZN post support

Extra-robust and height-adjustable post support suitable for embedding in concrete with width-adjustable U type post support. Ideal for heavy structures with differing post support widths, subsequently tapered diameters or height adjustment while installed.

See product details

Available in 1 version
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
  • Wide width adjustment range via slotted hole and fixing screw

  • For embedding in concrete

  • Material: Steel

  • Surface: Full hot-dip galvanisation
Notice

Diameter of bolts/screws must only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support in the base material or ground must be verified separately.