For detailed information, other images and documents, please select individual articles from the following table.
Power Dutty Generator 4000
Single-phase current generator with 3 KVA/2,500 W
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Honda GX-200 engine with 5 horsepower, 196 cm3
Two outlets 230 V/16 A
Supplied with 1 litre of 10W30 oil
Highly resistant tubular frame
The first oil change should be performed after 50 hours of work; subsequent oil changes should be performed between 150 and 200 hours. To check whether this generator is suitable for a specific application, add the power consumption (W) of the tools when working simultaneously and compare with the rated power of the generator.
1 Year Warranty
on issues of material and production
For outdoor and indoor work where no mains power is available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!