Welcome to Würth Portugal For trade customers only
Power Dutty Generator 4000

For detailed information, other images and documents, please select individual articles from the following table.

Power Dutty Generator 4000

Single-phase current generator with 3 KVA/2,500 W

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Honda GX-200 engine with 5 horsepower, 196 cm3



Two Schuko outlets 230 V/16 A



Supplied with 1 litre of 10W30 oil



Highly resistant tubular frame

Notice

The first oil change should be performed after 50 hours of work; subsequent oil changes should be performed between 150 and 200 hours. To check whether this generator is suitable for a specific application, add the power consumption (W) of the tools when working simultaneously and compare with the rated power of the generator.

1 Year Warranty


on issues of material and production