For detailed information, other images and documents, please select individual articles from the following table.
Power Dutty Generator 9000
Three-phase current generator with 8.5 KVA/7,000 W and single-phase current with 3.4 KVA/2,800 W
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Honda GX-390 engine with 10.3 horsepower, 396 cm³
One outlet 400 V/16 A, two outlets 230 V/16 A and one safety button
Hour meter for maintenance control, three protective circuit breakers (one for each outlet) and general circuit breaker.
Weather protection
The power is cut off via the four circuit breakers on the control panel.
Bipolar differential
Optimal use of the energy generated by the engine, allowing low fuel consumption.
Supplied with 1 litre of 10W30 oil
Highly resistant tubular frame with silent blocks and lifting hitch for cranes
The first oil change should be performed after 50 hours of work; subsequent oil changes should be performed between 150 and 200 hours. To check whether this generator is suitable for a specific application, add the power consumption (W) of the tools when working simultaneously and compare with the rated power of the generator.
1 Year Warranty
on issues of material and production
For outdoor and indoor work where no mains power is available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!