Welcome to Würth Portugal For trade customers only
Sensomatic power supply
Sensomatic power supply - 1
Sensomatic power supply - 2
Sensomatic power supply - 3
Sensomatic power supply - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sensomatic power supply

One opening unit for all weight classes and unit widths up to 1200 mm

See product details

Available in 1 version
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
2-in-1 combination


  • Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system

  • Drawer opens with electronic support

  • Soft-close


Sensomatic


  • Start opening by quickly tapping on or pulling anywhere on the entire front panel

  • One power supply unit supplies up to 30 opening units

  • Up to three drawers can be tapped at the same time

  • Lowest installation depth on the market between the back wall of the drawer and the unit


Easy to install


Minimum cabling — plug & play

Specified dimensions not binding. Subject to technical changes!