Mobile Power 500
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Pure sine wave - suitable for sensitive devices
- Suitable for outdoor and indoor use
- Can be used for electric vehicles and vehicles in which no voltage converter can be installed
- 500 watts continuous output and 700 watts maximum output (3 seconds)
- Battery capacity: 555 Wh
- Power supply for mobile applications
- Emission-free application
- Suitable for emergency power supply
- No assembly required
- Low weight
Scope of delivery:
- Mobile Power 500 (with operating instructions)
- Carrying strap
- Adapter for 12 V universal plug connection
- 230 V power supply with charging cable
- 12 V vehicle charging cable
- Charging cable for solar panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!