Push cylinder MS 5000
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
Stylish design with special rosette
Can be changed from right/left
- Versatile applications
- Limited stock required
Closing stroke 13 mm
Specified dimensions not binding. Subject to technical changes!
Application area
For door thickness of 19 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!