Welcome to Würth Portugal For trade customers only
Press table support 8 pieces
Press table support 8 pieces - 1
Press table support 8 pieces - 2
Press table support 8 pieces - 3
Press table support 8 pieces - 4
Press table support 8 pieces - 5
Press table support 8 pieces - 6
Press table support 8 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Press table support 8 pieces

Universally adjustable press support for use in standard workshop presses.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
  • Creates a safe, three-point support plate with no play for the pressing process

  • Puts an end to unsafe wobbly contraptions and minimises the risk of injury

  • The special layout of the thread mounts and the height-adjustable long and short supports included in the scope of delivery ensure precise support

  • Centring attachments also enable the support pins to be fixed in a bore on the component

  • Can also be used in conjunction with standard puller and pressure sleeve kits

  • Centres with locating thread in the centre of the press plate

  • For universal use for the removal and installation of wheel bearings, bushings, sleeves, silent bearings etc.

  • Two adjustable barriers on the base of the support prevent unwanted slippage on the press table


Scope of delivery


  • 1 x universal press plate

  • 1 x support bolt socket, H 35 mm

  • 3 x support bolt socket, H 65 mm

  • 1 x support bolt, M 16, H 100 mm

  • 2 x support bolt, M 16, H 130 mm

1 Year Warranty