For detailed information, other images and documents, please select individual articles from the following table.
Würth FILLER HS 2K standard 4:1
Dual-component primer suitable for application by gun, with high insulating power.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Excellent bond on mortar, pre-treated surfaces, fibreglass, corrosion protection and sheet metal.
- Contains corrosion-resistant pigments that guarantee protection of the sheet.
- Application in 2 coats for a thickness of 150 microns.
- Fine spray and great smoothing ability.
- Can be diluted with acrylic solvent, thus reducing drying and application time.
- Can be painted with water-based and acrylic-based paints.
- They can be mixed together.
- Reduces the risk of contour marks.
- Application of 2 coats aids coverage of the repair.
- Easy to apply and sand.
- Various shades of grey can be achieved to aid coverage.
- Smooths the paint mixture, covering its porosity.
- The mixture can be adapted as needed.
- Suitable for all paints used in the automotive and commercial vehicles industry.
Apply the first coat in a greater quantity than the second to properly eliminate spraying between coats in the sanding process.
Performance
- 10 m²/L with 2 coats (150 microns)
Directive 2004/42/EC in product subcategory: High-thickness putty/sealants
- VOC content in g/L: 6
- VOC limit for level I (2007): 250 g/L
Directive 2004/42/EC in product subcategory: Primers
- VOC content in g/L: 459
- VOC limit for level I (2007): 540 g/L
This information is a recommendation only, based on our experience. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Shake well for 10 minutes before use. Sand and degrease the surface. Mix with hardener by volume 100:25 (4:1) or by weight 100:16. Apply with paint gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!