Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Variable adjustment in 5° increments
Slip protection for the lowest end clamp in vertical rail mounting
For mounting rail 47 x 37 and 60 x 37
Adjustable 3-ways, 9 mm Ø drilled base
Height-adjustable
For additional elevation triangle bracing, depending on structural analysis.
For attaching ZEBRA mounting rails to the solar mountings and standard roof hooks