Welcome to Würth Portugal For trade customers only
Profile rubber adhesive
Profile rubber adhesive - 1
Profile rubber adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Profile rubber adhesive

Contact adhesive for universal use

See product details

Available in 1 version
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
Good adhesion properties on a wide variety of substrates


  • High initial adhesion

  • Quick drying


Easy to use


  • Ready to use

  • Handy can with brush

  • Easy to spread


Resistant to the effects of water (including seawater), petrol, dilute acids and alkali solutions



Resistant to ageing



Cures to transparent



Silicone-free

Notice
  • Protect from exposure to direct sunlight and heat.

  • The profile rubber adhesive should be stored in a cool, dry place at temperatures between +15 °C and +25 °C
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!