Welcome to Würth Portugal For trade customers only
Repair layer
Repair layer - 1
Repair layer - 2
Repair layer - 3
Repair layer - 4
Repair layer - 5

For detailed information, other images and documents, please select individual articles from the following table.

Repair layer

For simple repairs to small and large surfaces, both indoors and out

See product details

Available in 1 version
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
Silicone-based


  • Retains long-term elasticity even in extreme weather conditions and does not become brittle

  • UV and weathering resistant

  • Solvent-free


Crack-bridging


A layer thickness of 2–3 mm is achieved with just one application.



Easy to process


Can be applied with a brush, short-pile roller or trowel.



Easy to clean


Your hands, clothing, tools and dirty marginal areas can be cleaned with water.



Compatible with bitumen

Notice

Not suitable for area continuously exposed to water (e.g. fountains, cisterns).

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.