VS SUB Flex floor unit extension With GRASS slide
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Front extension
- Easy access to the baskets
- Room for a bottle rack
- Baskets can be placed at different heights
Sturdy frame construction
- Double powder-coated in RAL 9006 white aluminium, plus clear coat
- Long-lasting protection
Easy to install
- Easy to install on the bottom panel
- Can be easily retrofitted
Full-extension slide with integrated damping system
- For safe, silent closing every time
Various basket designs available:
- Saphir chrome: baskets made from 7 mm thick high-gloss chrome plated steel wire
- Premea chrome: shelf made from 7 mm thick high-gloss chrome-plated steel wire with white wooden base
Load capacity
Total load: 40 kg
Easy 3D front adjustment
- Front panel alignment is easy to adjust
- Side: ±3 mm
- Height: ± 3 mm
- Tilt: ± 3 mm
Notice
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!