VS SUB Flex pull-out floor unit with GRASS slide
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
Front extension
- Easy access to the baskets
- Room for a bottle rack
- Baskets can be placed at different heights
Sturdy frame construction
- Double powder-coated in RAL 9006 white aluminium, plus clear coat
- Long-lasting protection
Easy to install
- Easy to install on the bottom panel
- Can be easily retrofitted
Full-extension slide with integrated damping system
- For safe, silent closing every time
Various basket designs available:
- Saphir chrome: baskets made from 7 mm thick high-gloss chrome plated steel wire
- Premea chrome: shelf made from 7 mm thick high-gloss chrome-plated steel wire with white wooden base
Load capacity
Total load: 40 kg
Easy 3D front adjustment
- Front panel alignment is easy to adjust
- Side: ±3 mm
- Height: ± 3 mm
- Tilt: ± 3 mm
Notice
Delivery time approx. 5 working days after receipt of order
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!