Pull-out drawer table LUNCH
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
- Stainless steel finish guide rail
- Aluminium sliding on aluminium
- Max. table opening distance 895 mm (one shelf measuring 529 mm and one measuring 420 mm)
- Installation as internal drawer, the front is installed with hinges (not included) with the opening facing downwards (see photo)
- The item is supplied with 3 intermediate hinges to link the two shelves and mounting accessories (spanners, screws, bushings)
- Adjustable width (max. module width 1200 mm)
- Rod joining the two guide rails can be cut to size (rod length = moving internal span - 195 mm)
- Shelf width Z/mm L - 5
- Max. mechanism opening distance C/mm 773
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!