Pull-out table from drawer with compartment COOK
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
- Anodised aluminium construction, bronze-coloured stainless steel finishing
- Table opening 730 mm
- Top materials: solid beech multiplex thickness 20 mm
- Cutlery holder materials: solid beech multiplex height 42 mm
- Chopping board material: white Betacryl
- Basket material: anodised aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!