Welcome to Würth Portugal For trade customers only
Compressed-air push-in connector, straight with cylindrical male thread

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air push-in connector, straight with cylindrical male thread

Straight push-in connector with cylindrical male thread for pneumatic systems

See product details

Available in 8 versions
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
  • Quick connection and disconnection

  • Internal and external hexagon socket

  • Cylindrical, metric BSP thread

  • The stainless steel washer ensures the tube fits perfectly no matter what the material and without damage

  • The connection between the tube and the fitting ensures a tight seal even in impact or vibration conditions

  • The specific geometry of the seal means the fittings can be used with a vacuum

  • All threads in this series have sealing elements that enable immediate use of the fittings, reducing installation time

  • All straight fittings can also be installed using a hexagon key to allow for use in small spaces