Welcome to Würth Portugal For trade customers only
Quick action anchor W-DS/S With hooks

For detailed information, other images and documents, please select individual articles from the following table.

Quick action anchor W-DS/S With hooks

Quick and easy to fit by hand. For suspension in concrete, zinc-coated steel, with hook

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Quick and easy to fit

  • Easier and quicker to drill

  • Does not require specialist tool or setting tool

  • Easy to fit: Push the anchor in, pull it towards you – done

  • Anchors with friction locks – controlled expansion anchor
Proof of Performance

For fitting non-load-bearing building structures in concrete, European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “European Technical Approval Guidelines (ETAG) for metal anchors in concrete” annex C, dimensioning method C

  • The anchor has European Technical Approval for use in both reinforced and non-reinforced concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Anchorage in pairs or as an anchor group in non-load-bearing building structures with ETA in concrete in cracked (tension zone) and crack-free concrete (compression zone)

Create the drill hole

Clean the drill hole

INSERT W-DS/S.

Fully insert W-DS/S.

Pull down the W-DS/S with a jerky movement.

For fitting non-load-bearing building structures in concrete, European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “European Technical Approval Guidelines (ETAG) for metal anchors in concrete” annex C, dimensioning method C

  • The anchor has European Technical Approval for use in both reinforced and non-reinforced concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Anchorage in pairs or as an anchor group in non-load-bearing building structures with ETA in concrete in cracked (tension zone) and crack-free concrete (compression zone)