Clamp MAXIFIX
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
- The fine pitch thread (60 mm) ensures high clamping power
- For gluing cabinets and boxes with dowels and Lamello fittings
- For straight, angled and profiled connectors and also for painted surfaces
- Makes shims unnecessary
- Pressure point automatically on the connection point with precise angles
- Non-slip and scratch-resistant thanks to PVC coating
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!