Welcome to Würth Portugal For trade customers only
Set of 5 masonry screw clamps

For detailed information, other images and documents, please select individual articles from the following table.

Set of 5 masonry screw clamps

Instant, strong clamping power

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Sliding, removable clamp

  • Clamping jaws with large clamping surface

  • Clamp by tapping; easy to release

  • Rail width: 30 mm

  • Rail thickness: 8 mm

  • Total length: 1000 mm

  • Supplied as a pack of 5

1 Year Warranty