For detailed information, other images and documents, please select individual articles from the following table.
Quick-action coupling S4000MT
Series 4000 With male thread
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Hardened locking sleeves
For max. load-bearing capacity and long service life
Low coupling force enables one-handed operation
Only minimal force is required for simple, fast and safe coupling and decoupling
Airtight connections
Low power consumption and high efficiency
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance – protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed-air fittings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!