Welcome to Würth Portugal For trade customers only
Female thread quick-action coupling series 2000
Female thread quick-action coupling series 2000 - 1
Female thread quick-action coupling series 2000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Female thread quick-action coupling series 2000

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

High flow rate of up to 2,100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.



Ergonomically designed locking sleeve


The locking sleeve ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low power consumption and high efficiency



Hardened locking sleeves


For max. load capacity and long service life.



Exposed surfaces are chrome plated, nickel plated or zinc plated


High corrosion resistance for protection even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm


Euro profiles are compatible with other pneumatic fittings.