Quick-action ceiling anchor W-DS/S With hooks
For detailed information, other images and documents, please select individual articles from the following table.
Quick-action ceiling anchor W-DS/S With hooks
Easy to install by hand. For suspensions in concrete, zinc plated steel, version with hook
Exclusively for trade customers
Register now and access more than 15,100 products


Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Quick and easy to install
- Less drilling effort
- No special drill or setting tool required
- Simple insertion process: Insert by hand, pull down sharply – done
- Anchorage via friction locking – controlled expansion anchor
Proof of Performance
Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-13/0490
- Dimensioning in accordance with the “Guideline for European Technical Approval (ETAG) for metal anchors in concrete” Appendix C, Dimensioning method C
- The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.
- Multiple attachment of non-load-bearing systems; Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)

Create the drill hole

Clean the drill hole

INSERT W-DS/S.

Fully insert W-DS/S.

Pull down the W-DS/S with a jerky movement.
Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-13/0490
- Dimensioning in accordance with the “Guideline for European Technical Approval (ETAG) for metal anchors in concrete” Appendix C, Dimensioning method C
- The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.
- Multiple attachment of non-load-bearing systems; Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)
Application area
- Suitable for attaching: Lightweight ceiling coverings and false ceilings, ceiling substructures with wire hook, wire hanger, Vernier hangers, light strips, luminaire carrier rails, lamps, cables, chains etc.
- The anchor can be used only in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!