For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Does not contain chloride, and is therefore not corrosive
Quick installation with earlier load-bearing capacity
- Solidifies within approx. 3 minutes
- Can be reworked after an hour (coating, plasters)
- Quickly reaches a high level of tensile bending and compressive strength
- GISCODE: ZP1
- Protect from frost!
- Do not mix with other substances (such as gypsum)
- Do not over-water
- Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For universal use indoors and outdoors
- For temporary and secondary fastenings
- For installing and anchoring doors and window frames, switchboards, flush-mounted boxes as well as for sealing seepage points in masonry, concrete and cement pipes
- For anchoring anchor screws, dowels, masonry hooks, pipe clamps and much more
- Floor drains should be provided with thin bed flanges that have a minimum all-round width of 5 cm and should be made of a material suitable for bonding, e.g. stainless steel, gunmetal or PVC-U.
- All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!