For detailed information, other images and documents, please select individual articles from the following table.
Cooler anti-freeze 50% organic G12++/G13 and SiOAT
Suitable for aluminium coolers and state-of-the-art engines with long-lasting protection against cavitation.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Diluted refrigerant for direct use in cars, trucks and industrial machinery
- Does not contain any nitrite amine, phosphate and borate
- Anti-cavitation
- Does not leave any dirt in the cooler circuit
- Protects all parts of the cooling circuit
- Releases the heat in an atmospheric way
- Increases boiling point and lowers freezing point
- Prevents foam
The boiling point values of the system depend on the pressurisation of the cooling circuit. Higher pressure means higher boiling points.
Würth certifies that the freezing points have been measured in certified measuring centres in accordance with the legal standards. We would like to point out that small measurement deviations may occur depending on the references of the anti-freeze and the measuring instruments used. The only reliable measurement for the freezing temperature is carried out under laboratory conditions in a cold room specially designed for anti-freeze measurement.
The instructions for use are a recommendation on the basis of tests carried out by us and our experience; perform your own tests before each application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service team provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information falls within the scope of our specified, contractually agreed service or the advisor has acted intentionally. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development to the products.
G12++/G13/SiOAT
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!