Welcome to Würth Portugal For trade customers only
Organic anti-freeze Pure

For detailed information, other images and documents, please select individual articles from the following table.

Organic anti-freeze Pure

Monoethylene glycol-based anti-freeze.

See product details

Available in 2 versions
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
Multi-metal


Specially designed for aluminium radiators.


Compatible with parts and surfaces made from iron, steel, aluminium, copper, tin, rubber etc.



Protects and maintains the coolant circuit


Protects all coolant circuit components from corrosion.


Anti-foaming.


Reduces the freezing point and increases the boiling point.


Excellent ability to transfer excess heat from the engine to the atmosphere.



Safe


Nitrite- and amine-free to avoid producing carcinogenic nitrosamines.

Notice

The circuit's boiling point depends on its pressurisation. Higher pressures lead to higher boiling points.


Würth Portugal certifies that the anti-freeze freezing points are measured in accordance with the standard set by certified measurement centres. However, this value may differ depending on the anti-freeze and measuring equipment used. A reliable freezing point measurement can only be taken under laboratory conditions in purpose-built cold rooms.

INTA certified


CL/RPT/7430/056/INTA/02