Welcome to Würth Portugal For trade customers only
Anti-freeze protection for radiators HUSKY

For detailed information, other images and documents, please select individual articles from the following table.

Anti-freeze protection for radiators HUSKY

Permanent anti-freeze to protect the cooling system

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Permanent anti-freeze to protect the cooling system

Protective fluid


  • Coolant/anti-freeze -40°C

  • Protects the engine, radiator and water pump from corrosion and frost all year round

  • Boiling point: +110°C


Anti-corrosion


  • Protects the radiator and engine from frost

  • Compatible with all steel, grey cast iron, aluminium, copper and brass elements

  • Contains corrosion inhibitor additives

  • Prevents corrosion and the formation of limescale


Diluted -40°C

Notice

While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Frost protection:
Parts productParts waterProtection
11-40°C
12-20°C
13-12°C