Welcome to Würth Portugal For trade customers only
Diluted organic anti-freeze 50%, -35ºC

For detailed information, other images and documents, please select individual articles from the following table.

Diluted organic anti-freeze 50%, -35ºC

Propylene glycol-based anti-freeze.

See product details

Available in 11 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

State-of-the-art anti-freeze


Safer for the environment.


With fluorescein for quick visual identification in case of leaks.



Long Life


Lasts 100,000 km or 4 years.



Multimetal


Especially suitable for aluminium radiators.


Compatible with parts and surfaces made of iron, steel, aluminium, copper, brass, rubber etc.



Protects and maintains the cooling circuit


Protects all elements of the cooling circuit from corrosion.


Anti-foaming.


Reduces the freezing point and increases the boiling point.


Excellent ability to transfer excess heat from the engine to the atmosphere.



Safe


No nitrites or amines to prevent the appearance of carcinogenic nitrosamines.

Notice

The system's boiling point depends on its pressurisation. Higher pressures lead to higher boiling points.


Würth Portugal certifies that the anti-freeze freezing points are measured in accordance with the standard set by certified measurement centres. However, this value may differ depending on the anti-freeze and measuring equipment used. A reliable freezing point measurement can only be taken under laboratory conditions in purpose-built cold rooms.

Certified by INTA


CL/RPT/7430/098/INTA/02


CL/ANA/7430/234/INTA/03


CL/ANA/7430/235/INTA/03



Complies with regulations:


ASTM D 3306-00, ASTM D 4985-94, SAE J 1034/91, BS 6580, VW TL 774D (G12), VW TL 774F (G12 plus), FORD WSS-M97B44D, MB 325.0, FIAT 9.5 5523, FIAT NC 956-16, GM 6277M, PSA B71-5110, Renault 41-01-001/Q Type D, Nissan, Honda HES D2009-75 and Chevrolet.