For detailed information, other images and documents, please select individual articles from the following table.
Radiator anti-freeze, 50 % organic SiOAT
Long-lasting anti-cavitation agent suitable for aluminium radiators and state-of-the-art engines
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Features
- Diluted anti-freeze for direct use for the automotive and industrial vehicle market.
- Does not contain nitrites, amines, phosphates or borates.
- Anti-cavitation.
- Does not produce precipitates, keeping ducts permanently clean.
- Protects the entire cooling circuit.
- Highly efficient transfer of heat to the atmosphere.
- Higher boiling point and lower freezing point.
- No formation of foam.
Advantages
- Less dangerous to humans than conventional anti-freeze and more environmentally friendly.
- Prevents the formation of foam that hinders the circulation of refrigerant through the cooling system.
Benefits
- Complies with the latest standards of automotive and industrial vehicle manufacturers.
The boiling points of a system depend on the pressurisation of the cooling system. Higher pressures result in higher boiling points. Würth Spain certifies that the freezing points are measured according to the standard and at certified measurement centres. Note that measurements may vary depending on the anti-freeze and the measuring device used. The only reliable way to measure the freezing temperature is under laboratory conditions in a cold chamber specially prepared to measure anti-freeze. These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!