Ratchet bit assortment 38 pieces
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
Contents:
- Ratchet tool 10 mm
- 10 mm bits
- Adapter for 1/2 inch ratchet tool, 37 mm
- TX bits with borehole, 30 mm: TX 20, 25, 27, 30, 40, 45, 50, 55
- TX bits without borehole, 75 mm: TX 20, 25, 27, 30, 40, 45, 50, 55
- TX bits without borehole, 120 mm: TX 40, 45, 50
- Hexagon socket bit, 30 mm: Sizes 5, 6, 7, 8, 10, 12
- XZN multipoint bit, 30 mm: M 5, 6, 8, 10, 12
- XZN multipoint bit, 75 mm: M 6, 8, 10, 12
- Recessed head bit, 30 mm: PH 2, PH 3
- Empty foam insert, size 2
Notice
Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!