Welcome to Würth Portugal For trade customers only
Ratchet combination wrench set, metric, straight
Ratchet combination wrench set, metric, straight - 1
Ratchet combination wrench set, metric, straight - 2
Ratchet combination wrench set, metric, straight - 3
Ratchet combination wrench set, metric, straight - 4
Ratchet combination wrench set, metric, straight - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set, metric, straight

In practical wrench holder, 5 pcs

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Wrench with ratchet function on the ring side



Ring side drive:


  • POWERDRIV modified, 12 point

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured ring core for smooth and safe running


Standard: max. torque in accordance with DIN 899



Geometry:


  • Ring side straight

  • Jaw position 15°


Narrow ring side for working in the tightest spots

Notice

This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.