Welcome to Würth Portugal For trade customers only
Ratchet magazine screwdriver, automotive/metalwork
Ratchet magazine screwdriver, automotive/metalwork - 1
Ratchet magazine screwdriver, automotive/metalwork - 2
Ratchet magazine screwdriver, automotive/metalwork - 3
Ratchet magazine screwdriver, automotive/metalwork - 4
Ratchet magazine screwdriver, automotive/metalwork - 5
Ratchet magazine screwdriver, automotive/metalwork - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver, automotive/metalwork

Equipped with 12 bits

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Blade: Circular blade with magnet, bright chrome-plated



Drive: DIN 3126-D 6.3



High-performance ratchet screwdriver


28 teeth, max. torque 20 Nm.



Advantage of ratchet function


Regripping is no longer required. This ensures fast, efficient operation in any assembly situation.



Bit magazine for max. 12 bits


Pull-out rotating magazine for fast location of the desired bit.



1/4-inch bit with colour code


Fast location of bits using Würth colour code - the right bit for every screw.



Contents: 13 pieces


  • 1x ratchet screwdriver, empty

  • 1x bit each PH 1; PH 2; TX 10; TX 15; TX 20; TX 25; TX 30; hexagon socket 4 mm; hexagon socket 5 mm; hexagon socket 6 mm; slotted 0.6 x 4.5 mm; connecting bit 1/4 inch