Load strap open double hook
For detailed information, other images and documents, please select individual articles from the following table.
Load strap open double hook
Ratchet strap with GS certification.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Characteristics
- Open double hook
- Polyester strap
- Thickness 2.6 mm
- Ergonomic ratchet made of highly resistant and durable steel
- Temperature range for use: -40 ºC to +100 ºC
- Secure, fast and simple load fastening
- Information label with instructions for use
- Lashing straps, not for lifting
DIN EN 12195-2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!