Welcome to Würth Portugal For trade customers only
Flexible ratcheting combination wrench
Flexible ratcheting combination wrench - 1
Flexible ratcheting combination wrench - 2
Flexible ratcheting combination wrench - 3
Flexible ratcheting combination wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flexible ratcheting combination wrench

Flexible ratchet head allows more space for fingers or for negotiating obstacles

See product details

Available in 1 version
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
Box end drive:


  • POWERDRIV modified bi-hexagon

  • Finely toothed - 72 teeth, 5° arc swing

  • Precision-engineered ring core for smooth and secure movements

  • Narrow for working in the tightest spaces


Flexible ratchet head:


  • 180° joint

  • Highly flexible for tightening or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight box end

  • 15° offset heads
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

1 Year Warranty