EHW 13 recessed halogen lamps, set
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
For universal use as a recessed, half recessed (with spacer ring) or surface mounted (with mounting ring) lamp
Note: in the case of the half-mounted version with spacer ring, incandescent lamps with a maximum wattage of 10 W may be used.
Scope of delivery:
- 1 x ready-to-use transformer for HL1 plug system
- 5 x built-in lamp with 1.8 m cable, with HL1 plug and 20 W bulb
The dimensions given are not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!