Adjustable concealed hinge 3D ATOMIKA SLIM
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
- Reversible for right-/left-handed use
- Closed structure, torsion-resistant, made of high-resistance steel
- 7 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, depth and vertical
- Cover plates made of varnished metal
- No maintenance or lubrication required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!