Adjustable hinge for doors and front doors 3D
For detailed information, other images and documents, please select individual articles from the following table.
Adjustable hinge for doors and front doors 3D
3D adjustable hinge
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Hinge with 5 rotation fulcrums
- Reversible for right-/left-handed use
- Can be adjusted on 3 axes via a 4-mm socket head screw
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, depth, vertical
- Completely sealed housing made of zamak
- Cover plates
- Ideal for front doors with cladded surfaces
- Ideal for wood, steel and aluminium frames
- Hinge for application on wall/door cladding with additional panel thickness of up to 8 mm
Application area
Hinge suitable for external doors: boiserie application (wall/door coverings) or for flush-to-wall doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!