Adjustable concealed hinge 3D SPIRIT PLUS SELF-CLOSING
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
- Hinge with 7 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Reversible for right-/left-handed use
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, depth, vertical
- Adjustable assisted closure
- Completely sealed housing made of zamak
- Metal cover plates coloured with the finish of the hinge
- No maintenance or lubrication required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!