For detailed information, other images and documents, please select individual articles from the following table.
Fibre glass mesh
For reinforcement of smoothing adhesive in exterior cladding insulation systems, mortars and plasters
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
The mesh is made with strands of glass fibres and impregnated with anti-alkaline resins. Evenly distributes any stress to which the system may be subjected, such as shrinkage, mechanical stresses, temperature changes etc., considerably reducing the risk of surface cracks in façades
Features:
- High resistance to alkalis found in concrete
- High tensile strength
- Good adaptability to surfaces
Advantages:
- Good workability
- Good wettability that prevents sliding of the mass
While based on our best experience, the technical recommendations provided must nonetheless be taken as indicative, and as such, comprehensive practical tests must be carried out to confirm these. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Certification:
The following ETA certification has been issued for the fibreglass mesh based on EAD (European Assessment Document) 040016-01-0404
For reinforcement of smoothing adhesive in exterior cladding insulation systems. For reinforcement of mortars and plasters
The fibreglass reinforcement mesh is laid on top of an initial layer of smoothing adhesive (min. 2-3 mm). Unroll the mesh from top to bottom, embedding it with the help of a float or spatula, taking care to overlap by at least 10 cm and avoiding the formation of bubbles and folds. Proceed with a further layer of smoothing adhesive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!