For detailed information, other images and documents, please select individual articles from the following table.
Release agent EMULSTAN
State-of-the-art wooden mould release agent. The product is composed of special synthetic oils and high-quality emulsifiers.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Properties
- Designed for wooden and chipboard moulds
- Pre-emulsified white release agent
- When diluted with water, it forms a see-through, oily film between the wood and the concrete
- Free from solvents and carcinogenic substances
- Biodegradable release agent.
- Not harmful if used as indicated
- Cold-, frost- and heat-resistant
Stir the emulsion again before applying. Do not dilute the Emulstan with solvents or other types of oil. Wooden moulds treated with the release agent should be protected from cold and rain while the film dries. The diluted release agent should be protected from the cold.
Depending on the condition of the wood used:
- 1 litre of diluted release agent may treat an area from 60 m² to 80 m².
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Wooden and chipboard moulds
Before applying the release agent, remove foreign materials or fragments of concrete. Dilute the release agent with water to achieve a white, stable emulsion. This should be applied within 24 hours. Dilute the Emulstan in the recommended proportions, making sure not to use very cold water. Always pour the release agent into the water, not the other way around. Stir the emulsion thoroughly. 1 litre of Emulstan release agent for 5 to 10 litres of water. Apply using a brush or a pressure pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!