For detailed information, other images and documents, please select individual articles from the following table.
Reticulated polyethylene sheet with rpm
White screen with single-layer plastic coating for insulation and waterproofing.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Density of 30 um
Black single-layer LPPE film coating.
Reticulated polyethylene (closed cell)
Greater resistance to crushing and less deformation, even under heavy loads and over time.
Waterproof
To water and water vapour.
Excellent thermal insulation
Good sound insulation
Rot-proof
Easy to install
Application of floating floor, especially at thicknesses of 2 and 3 mm. Acoustic and thermal insulation, especially at a thickness of 5 mm.
As a barrier to moisture and water vapour in slabs, 5 mm thick.
The roll should be placed on a clean surface as smooth as surface, so that the roll does not become perforated. Unroll the sheet rolls over the entire surface of the floor, overlapping all of the tabs of the sheet, sealing them for a perfect tight fit. Bring the sheet up to the walls until the baseboard overlaps it. For application of screed on the sheet, the sheet should be 5 mm thick.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!