Welcome to Würth Portugal For trade customers only
Rigid PVC adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Rigid PVC adhesive

Special adhesive for rigid PVC pipes pursuant to EN14814.

See product details

Available in 1 version
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
Advantages


  • High viscosity and excellent fluidity for easy application

  • Does not peel

  • Brush included with 250 ml and 500 ml products

  • Bonded joints maintain the same resistance and ageing properties compared to rigid PVC

  • Acts as a cold chemical welder in PVC

  • We recommend that you use the PVC pipe cleaner before using the adhesive

  • Maximum accuracy resistance: 6 bar

  • Recommended time after setting: 24 hours/Pressures exceeding 1.5 bar