For detailed information, other images and documents, please select individual articles from the following table.
Premium rim cleaner
Acid-free special cleaner for all steel and light-alloy wheel rims
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Colour change indicates that product is working
Easy-to-clean finish
Reduced adhesion of brake dust by the formation of a protective film on the wheel rim.
Acid-free, powerful additive concentration
- Protects rim surface and wheel bolts
- Even removes flash rust particles
- Simple and sparing to use
Aerosol can with pure air as propellant
- 360° application: Sprays in all positions
- Perfect spray finish
No flammable or harmful propellant gases
Product is not mixed with propellant
- Almost complete emptying
- Optimum protection of product
Safe
- Does not make any explosive vapour/air mixtures
- When applied correctly, does not impair/damage coalescence separators
Do not apply to hot wheel rims or in direct sunlight, and do not allow to dry. Protect from frost.
For more information, please refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The acid-free combination of active agents removes even the most stubborn dirt, such as firmly adhering brake abrasion, road dirt, oil and rubber residues and surface rust particles from all steel and light-alloy rims.
Spray the wheel rims completely and evenly from a short distance (approx. 20 cm). Allow to soak in for 3–5 minutes depending on the degree of soiling. The active agent turns from red to violet while taking effect. Then thoroughly rinse off with a strong water jet or a high-pressure cleaner. Particularly with stubborn dirt, rough surfaces or in corners, the cleaning effect can be increased by using the Würth hand and wheel rim brush.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!