The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp connector, HIGH-END ring connector
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Long-necked design
No impairment of contacts by the heat-shrink tubing
40% faster shrinking process
Saves time
Low shrinking temperature of +300°C
Low risk of damage to connector and cable insulation
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!