Heat-shrink crimp ring connector
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp ring connector
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Saves time thanks to a 40 % faster shrinking process
- Low risk of damage to connector and cable insulation thanks to low shrinking temperature
Notice
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Application area
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!