Welcome to Würth Portugal For trade customers only
RSX30 roller single-extension slides
RSX30 roller single-extension slides - 1
RSX30 roller single-extension slides - 2
RSX30 roller single-extension slides - 3
RSX30 roller single-extension slides - 4
RSX30 roller single-extension slides - 5
RSX30 roller single-extension slides - 6
RSX30 roller single-extension slides - 7
RSX30 roller single-extension slides - 8
RSX30 roller single-extension slides - 9
RSX30 roller single-extension slides - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RSX30 roller single-extension slides

Roller single-extension slide with 30 kg load capacity

See product details

Available in 8 versions
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
  • Optimal movement thanks to slide-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned bottom panel without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Scope of delivery: 1 pair of single-extension slides, each consisting of cabinet and drawer rails